Beli cutting mat a4 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kenko Cutting Mat (Alas Potong)Deskripsi:KENKO CUTTING MAT / ALAS PEMOTONG KERTAS / TATAKAN CUTTER UKURAN A3- Permukaan dapat rapat kembali sehingga tidak mudah tergores- 5 Lapisan Bahan sehingga lebih awet- Ukuran A3- Anti Slip
- Taffware Work Cutting Mat Pad A3 (Alas Potong)Deskripsi:Alas pemotongan ini biasa digunakan sebagai alas potong-memotong kertas, kain, dan lainnya. Selain lebih aman digunakan dibanding kaca, kayu, atau bahan keras lainnya, alas pemotongan ini dapat menjaga mata pisau pemotong putar Anda menjadi lebih awet karena permukaannya yang lunak
- monotaro Cutter Mat Recycled Pvc 5-Layer Type (Alas Potong)atribut:
- Color: Green
- Material: Recycled PVC
- TRUSCO Cutting Mat (Alas Potong)Deskripsi:Cutter knife Even after use, the trace is inconspicuous, making it ideal for cutting paper.atribut:
- Finishing Material: Surface / Flexible Olefin Series Resin Middle Core / Recycled Hard Olefin Series Resins
- OLFA Cutting MatDeskripsi:It is a cutting mat indispensable for stable cutting. It is a three layer structure of soft, hard and soft PVC, both sides can be used.Material
- monotaro Cutter Working Mat (Folding Type) (Alas Potong)Deskripsi:For folding, it is a convenient cutter work mat. -By using it at the time of cutting work worry about scratches on the working table will be gone.atribut:
- Thickness (mm): (Facing size A 3) 1.9, (folding size A 4) 3.8
- Color: gray
- Material: PVC
- Novus (Office) Cutting Mat (Alas Potong)Deskripsi:Cutting Mat size A1 with a thin base on each corner and thick in the middle (with a thickness of up to 3 mm) so you don't need to worry about your cutting activities will damage your table. Both surfaces (front-back) can also be used for your cutting activities. The front surface is equipped with a millimeter size. The surface layer can also be returned to its original state.
- Airtac Standard Cylinder Bore 40mm (Tir-Rod) (Silinder Pneumatik)Deskripsi:Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.atribut:
- Bore Size (mm): 40
- Acting Type: Double acting
- Fluid: Air (to be filtered by 40μm filter element)
- Proof Pressure (MPa): 1.5 (215psi) (15bar)
- Temperature (°C): - 20 to 70
- Speed Range (mm/s): 30-800
- Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
- Cushion Type: Variable Cushion
- Port Size (inch): 1/4
- Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
- Nakabayashi Folding cutting mat (Alas Potong Lipat)Deskripsi:Uses environmentally friendly "olefin resin". A colorful folding cutting mat that is convenient to carry.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Repeated and Refillable: Correspondence
- OLFA Cutting MatDeskripsi:Cutting mats for rotary cutters offer long service life, and also help extend the life of knife blades. They feature self-healing finishes that reseal surface cuts, providing a continually smooth surface for cutting upholstery and textile fabrics into shapes, strips, and pieces.atribut:
- UNSPSC: 53141630
- Glade Pengharum Ruangan Gantung One For AllDeskripsi:Glade One menyemarakan setiap ruangan di rumah ataupun mobil Anda.atribut:
- Size (g): 70
- AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy)Deskripsi:Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.atribut:
- Size: A4
- Paper Type: HVS Copier Paper
- Number of Sheets: 500
- Color: White
- Paper Weight (gsm): 75
- Size (mm): 210x297
Daftar Harga cutting mat a4 Terbaru October 2026
| Kenko Cutting Mat (Alas Potong) | Rp40.900 |
| Taffware Work Cutting Mat Pad A3 (Alas Potong) | Rp29.900 |
| SDI Cutting Mat (Alas Potong) | Rp43.900 |
| monotaro Cutter Mat Recycled Pvc 5-Layer Type (Alas Potong) | Rp48.900 |
| TRUSCO Cutting Mat (Alas Potong) | Rp269.900 |
| Joyko Cutting Mat (Alas Potong) | Rp33.900 |
| SDI Cutting Mat | Rp159.900 |
| OLFA Cutting Mat | Rp159.900 |
| Deli Cutting Mat (Alas Potong) | Rp45.900 |
| Kenko Scissors (Gunting Kertas) | Rp8.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/coP106785456-3.jpg)
/dkP107923488-1.jpg)
/jrP101575711-2.jpg)
/8sP103651316-5.jpg)
/P101000607-1.jpg)
/orP105879891-2.jpg)


/hcP105787624-2.jpg)
/cuP101005462-4.jpg)
%20(Alas%20Potong)/P102249071-1.jpg)
%20Cutting%20Mat%20(Alas%20Potong)/o1P111350865-1.jpg)
%20(Silinder%20Pneumatik)/o9P105732873-1.jpg)
/l7P113595763-11.jpg)


/d5P101005473-6.jpg)

/jfP102092699-8.jpg)
/5aP107822190-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)